- 16 gal/min Maximum Flow
- 1 in Fluid Inlet
- 1 in Fluid Outlet
- 1/4 in Air Inlet
- NPT Air Inlet Type
description
- Graco's SaniForce 515 air-operated double diaphragm sanitary pump provides a solution to customers needing a pump with lower flow rates, a quick knock-down design for easy cleaning and a low cost of ownership – ideal for the food processing and personal care markets. Popular applications include transferring flavorings, purees, sauces and other low to medium viscosity materials.
applications
- 1/2 inch air-operated double diaphragm sanitary pump with flow rates up to 15 gpm (56.7 lpm) - ideal for food-related applications
features
- Sani Force 515 Double Diaphragm Pump1 in (25.4 mm) Tri-clamp connection
- All fluid contact materials are FDA-Compliant and meet the United States Code of Federal Regulations (CFR) Title 21
- Fluid pressure to 100 psi (7 bar, 0.7 MPa)
- Flow rates of 15 gpm (56.7 lpm)
- Applications include high volume evacuation of liquid concentrates from holding vessels or repackaging of fluids from original container to smaller receptacles - up to 10,000 cps
- Suitable to pump products like: flavorings, purees, sauces and other low to medium viscosity materials
- Sani Force 515 Drum Siphon KitGreat for quickly unloading 55 gallon (208 liter) drums of low to medium viscosity materials
- The Sani Force 515 Drum Kit (Graco part # 262828) comes standard with:316 SST drum length suction tube
- 316 SST mounting bracket
- 316 SST bung adapter
- 316 SST tri-clamp clamps (2)
- FDA-compliant gaskets
- PTFE/EPDM Overmolded DiaphragmsOvermolded diaphragm plate with PTFE on the fluid side and EPDM on the air side on Graco's PTFE/EPDM diaphragms so there's no place to harbor bacteria
- Improve wear and diaphragm life with no exposed diaphragm plate on the fluid side
- Longer diaphragm life in abrasive applications that still require PTFE
- Available on the Sani Force 515, 1040, 1590, 2150 and Sani Force HS 1590 and 3150
| Ball/Check Material | PTFE |
| Manifold O-Ring Material | PTFE |
| Seat Material | Stainless Steel |
| Maximum Pumpable Solids Size | 3/32 in |
| Diaphragm Material | PTFE |
| Air Inlet Type | NPT |
| Fluid Section Material | Stainless Steel |
| Air Exhaust Port Thread Gender | Female |
| Air Exhaust Port Size | 3/8 in |
| Center Section Material | Polypropylene |
| Manifold Configuration | End Port |
| Flow [Max] | 16 gal/min |
| Compatible Material | Edible Oil, Food and Personal Care |
| Fluid Outlet | 1 in |
| Fluid Inlet | 1 in |
| Air Inlet | 1/4 in |
| Air Inlet Thread Gender | Female |
| Air Exhaust Port Thread Type | NPT |
| Air Consumption [Max] | 28 SCFM |
| Weight | 23.7 LB |
| EAN or UPC | 633955677791 |

