- 41 gal/min Maximum Flow
- 1 1/2 in Fluid Inlet
- 1 1/2 in Fluid Outlet
- 1/2 in Air Inlet
- NPT Air Inlet Type
description
- Graco’s SaniForce 1040 air-operated double diaphragm sanitary pumps have one of the best, most durable, lube-free air valves in the industry. Ideal for applications requiring high flow rates and portability, Graco’s dependable diaphragm pumps offer a wide range of food-grade elastomers including Santoprene, PTFE and overmolded EPDM/PTFE.
features
- 1.5 in (38 mm) Tri-clamp connection
- All fluid contact materials are FDA-Compliant and meet the United States Code of Federal Regulations (CFR) Title 21
- Fluid pressure to 120 psi (8.4 bar, 0.84 MPa)
- Flow rates of 40 gpm (151 lpm)
- High volume evacuation of liquid concentrates from holding vessels or repackaging of fluids from original container to smaller receptacles - up to 10,000 cps
- Suitable to pump such products as: concentrated fruit juices, sauces, pastes, starches, wine, food-grade oil, jams and jellies
| Maximum Pumpable Solids Size | 1/8 in |
| Manifold O-Ring Material | EPDM |
| Ball/Check Material | PTFE |
| Air Inlet Type | NPT |
| Flow [Max] | 41 gal/min |
| Center Section Material | Stainless Steel |
| Diaphragm Material | PTFE Overmold |
| Air Consumption [Max] | 50 SCFM |
| Air Exhaust Port Thread Type | NPT |
| Fluid Outlet | 1 1/2 in |
| Air Exhaust Port Size | 3/4 in |
| Seat Material | Stainless Steel |
| Compatible Material | Edible Oil, Food and Personal Care |
| Fluid Inlet | 1 1/2 in |
| Air Inlet | 1/2 in |
| Fluid Section Material | Stainless Steel |
| Air Exhaust Port Thread Gender | Female |
| Air Inlet Thread Gender | Female |
| Manifold Configuration | End Port |
| Weight | 61.0 LB |
| EAN or UPC | 633955194694 |

