Skip to content Skip to navigation menu
GracoDW5A88

DW5A88

Husky 2150 – 150 gpm Air-Operated Double Diaphragm Pump
Item #103309185
  • 2" Non-Metallic Diaphragm Pump
  • 2" ANSI Flange Inlet, 2" ANSI Flange Outlet
  • 150 gal/min Max Flow
  • Wetted Parts: Kynar®
  • Ball: Viton
  • Diaphragm: Viton
  • Seal: Kynar®
  • Remote Air Motor
+ Show More + Show Less
GracoDW5A88
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2" Non-Metallic Diaphragm Pump
  • 2" ANSI Flange Inlet, 2" ANSI Flange Outlet
  • 150 gal/min Max Flow
  • Wetted Parts: Kynar®
  • Ball: Viton

applications

  • Filter press
  • Drum fluid transfer
  • Dewatering and sump evacuation
  • Bilge pumping
  • Acids
  • Alkalies
  • Solvents
  • Suspensions
  • Dispersions

features

  • Larger ports for more flow
  • Patented, high-reliability "closed center" air valve is "online" serviceable
  • Lube-free operation
  • Epoxy-coated air section for tough environmental conditions
  • Can be remotely controlled using an external controller
Height 25 3/4 in
Fluid Inlet 2 in ANSI Flange
Series Husky 2150
Wetted Material PVDF/Kynar®
Diaphragm Material Viton
Seat Material Kynar®
Operation Temperature [Max] 250 °F
Length 19.740 in
Displacement (gal/cycle) 1.03
Air Inlet Type NPT
Maximum Pumpable Solids Size 1/4 in
Air Inlet 1/2
Pump Type 2 in Nonmetallic
Fluid Outlet 2 in ANSI Flange
Inlet Pressure [Max] 120 psi
Air Motor Material Stainless Steel
Inlet Pressure [Min] 20 psi
Air Motor Type Remote
Air Consumption [Max] 175 ft3/min
Ball/Check Material Viton
Flow [Max] 150 gal/min
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison