Skip to content Skip to navigation menu
GracoDW4377

DW4377

Husky 2150 – 150 gpm Air-Operated Double Diaphragm Pump
Item #103317481
  • 2" Metallic Diaphragm Pump
  • 2" NPT Inlet, 2" NPT Outlet
  • 150 gal/min Max Flow
  • Wetted Parts: Stainless Steel
  • Ball: Buna-N
  • Diaphragm: Buna-N
  • Seal: Stainless Steel
  • Remote Air Motor
+ Show More + Show Less
GracoDW4377
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2" Metallic Diaphragm Pump
  • 2" NPT Inlet, 2" NPT Outlet
  • 150 gal/min Max Flow
  • Wetted Parts: Stainless Steel
  • Ball: Buna-N

applications

  • Filter press
  • Solvents
  • Suspensions
  • Dispersions
  • Drum fluid transfer
  • Bilge pumping
  • Alkalies
  • Acids
  • Dewatering and sump evacuation

features

  • Larger ports for more flow
  • Patented, high-reliability "closed center" air valve is "online" serviceable
  • Lube-free operation
  • Epoxy-coated air section for tough environmental conditions
  • Can be remotely controlled using an external controller
Air Motor Material Stainless Steel
Operation Temperature [Max] 180 °F
Height 23 in
Air Motor Type Remote
Ball/Check Material Buna-N
Diaphragm Material Buna-N
Air Inlet Type NPT
Air Consumption [Max] 175 ft3/min
Series Husky 2150
Air Inlet 1/2
Wetted Material Stainless Steel
Length 17.450 in
Maximum Pumpable Solids Size 1/4 in
Pump Type 2 in Metallic
Inlet Pressure [Max] 120 psi
Fluid Inlet 2 in NPT
Inlet Pressure [Min] 20 psi
Displacement (gal/cycle) 1.03
Fluid Outlet 2 in NPT
Flow [Max] 150 gal/min
Seat Material Stainless Steel
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison