Skip to content Skip to navigation menu
GracoDW4311

DW4311

Husky 2150 – 150 gpm Air-Operated Double Diaphragm Pump
Item #103316205
  • 2" Metallic Diaphragm Pump
  • 2" NPT Inlet, 2" NPT Outlet
  • 150 gal/min Max Flow
  • Wetted Parts: Stainless Steel
  • Ball: Teflon®
  • Diaphragm: Teflon®
  • Seal: Stainless Steel
  • Remote Air Motor
+ Show More + Show Less
GracoDW4311
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2" Metallic Diaphragm Pump
  • 2" NPT Inlet, 2" NPT Outlet
  • 150 gal/min Max Flow
  • Wetted Parts: Stainless Steel
  • Ball: Teflon®

applications

  • Filter press
  • Drum fluid transfer
  • Dewatering and sump evacuation
  • Bilge pumping
  • Acids
  • Alkalies
  • Solvents
  • Suspensions
  • Dispersions

features

  • Larger ports for more flow
  • Patented, high-reliability "closed center" air valve is "online" serviceable
  • Lube-free operation
  • Epoxy-coated air section for tough environmental conditions
  • Can be remotely controlled using an external controller
Air Motor Material Stainless Steel
Air Motor Type Remote
Operation Temperature [Max] 220 °F
Seat Material Stainless Steel
Fluid Inlet 2 in NPT
Air Inlet Type NPT
Maximum Pumpable Solids Size 1/4 in
Fluid Outlet 2 in NPT
Height 23 in
Diaphragm Material PTFE
Displacement (gal/cycle) 1.03
Pump Type 2 in Metallic
Wetted Material Stainless Steel
Air Inlet 1/2
Air Consumption [Max] 175 ft3/min
Series Husky 2150
Ball/Check Material PTFE
Inlet Pressure [Min] 20 psi
Length 17.450 in
Flow [Max] 150 gal/min
Inlet Pressure [Max] 120 psi
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison