- 2" Non-Metallic Diaphragm Pump
- 2" ANSI Flange Inlet, 2" ANSI Flange Outlet
- 150 gal/min Max Flow
- Wetted Parts: Polypropylene
- Ball: Viton
applications
- Filter press
- Drum fluid transfer
- Dewatering and sump evacuation
- Bilge pumping
- Acids
- Alkalies
- Solvents
- Suspensions
- Dispersions
features
- Larger ports for more flow
- Patented, high-reliability "closed center" air valve is "online" serviceable
- Lube-free operation
- Epoxy-coated air section for tough environmental conditions
- Can be remotely controlled using an external controller
| Inlet Pressure [Min] | 20 psi |
| Inlet Pressure [Max] | 120 psi |
| Operation Temperature [Max] | 250 °F |
| Fluid Inlet | 2 in ANSI Flange |
| Air Motor Type | Remote |
| Air Motor Material | Stainless Steel |
| Air Consumption [Max] | 175 ft3/min |
| Wetted Material | Polypropylene |
| Series | Husky 2150 |
| Diaphragm Material | Viton |
| Air Inlet | 1/2 |
| Air Inlet Type | NPT |
| Flow [Max] | 150 gal/min |
| Seat Material | Kynar® |
| Length | 19.740 in |
| Maximum Pumpable Solids Size | 1/4 in |
| Fluid Outlet | 2 in ANSI Flange |
| Pump Type | 2 in Nonmetallic |
| Displacement (gal/cycle) | 1.03 |
| Ball/Check Material | Viton |
| Height | 25 3/4 in |
| Weight | 0.0 LB |

