Skip to content Skip to navigation menu
GracoDW2388

DW2388

Husky 2150 – 150 gpm Air-Operated Double Diaphragm Pump
Item #103317479
  • 2" Non-Metallic Diaphragm Pump
  • 2" ANSI Flange Inlet, 2" ANSI Flange Outlet
  • 150 gal/min Max Flow
  • Wetted Parts: Polypropylene
  • Ball: Viton
  • Diaphragm: Viton
  • Seal: Stainless Steel
  • Remote Air Motor
+ Show More + Show Less
GracoDW2388
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2" Non-Metallic Diaphragm Pump
  • 2" ANSI Flange Inlet, 2" ANSI Flange Outlet
  • 150 gal/min Max Flow
  • Wetted Parts: Polypropylene
  • Ball: Viton

applications

  • Filter press
  • Drum fluid transfer
  • Dewatering and sump evacuation
  • Bilge pumping
  • Acids
  • Alkalies
  • Solvents
  • Suspensions
  • Dispersions

features

  • Larger ports for more flow
  • Patented, high-reliability "closed center" air valve is "online" serviceable
  • Lube-free operation
  • Epoxy-coated air section for tough environmental conditions
  • Can be remotely controlled using an external controller
Series Husky 2150
Ball/Check Material Viton
Air Inlet Type NPT
Length 19.740 in
Fluid Inlet 2 in ANSI Flange
Air Motor Type Remote
Height 25 3/4 in
Air Inlet 1/2
Seat Material Stainless Steel
Operation Temperature [Max] 250 °F
Inlet Pressure [Max] 120 psi
Displacement (gal/cycle) 1.03
Flow [Max] 150 gal/min
Inlet Pressure [Min] 20 psi
Maximum Pumpable Solids Size 1/4 in
Wetted Material Polypropylene
Air Consumption [Max] 175 ft3/min
Pump Type 2 in Nonmetallic
Diaphragm Material Viton
Fluid Outlet 2 in ANSI Flange
Air Motor Material Stainless Steel
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison