
- 150 gal/min Maximum Flow
- 2 in Fluid Inlet
- 2 in Fluid Outlet
- 1/2 in Air Inlet
- NPT Air Inlet Type
description
- The Husky 2150 air operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.
features
- Overall improved efficiency (up to 40% more efficient)
- Highest fluid flow rate in its class
- Up to 5 times longer diaphragm life compared to other air operated diaphragm pumps
- Expanded material offering to handle endless applications
- Fewer parts than industry peers, the air valve is externally accessible so it can be serviced quickly and easily without uninstalling the diaphragm pump
- 2 in. (51 mm) ANSI end-porting
- Fluid flow up to 150 gpm (568 lpm)
- Fluid pressure to 120 psi (8.4 bar, 0.84 MPa)
- Lube-free operation
- Epoxy-coated air section for tough environmental conditions
- Available in aluminum, 316 stainless steel, ductile iron and polypropylene
Ball/Check Material | PTFE |
Air Motor Material | Stainless Steel |
Fluid Outlet Thread Gender | Female |
Displacement (gal/cycle) | 1.03 |
Diaphragm Material | PTFE/EPDM 2-Piece |
Maximum Pumpable Solids Size | 1/4 in |
Air Inlet | 1/2 in |
Air Inlet Thread Gender | Female |
Air Consumption [Max] | 175 SCFM |
Air Exhaust Port Thread Gender | Female |
Pump Type | 2 in Nonmetallic |
Flow [Max] | 150 gal/min |
Air Exhaust Port Size | 3/4 in |
Air Motor Type | Standard |
Fluid Inlet Thread Type | NPT |
Air Exhaust Port Thread Type | NPT |
Seat Material | Stainless Steel |
Manifold O-Ring Material | PTFE |
Fluid Outlet Thread Type | NPT |
Inlet Pressure [Min] | 20 psi |
Inlet Pressure [Max] | 120 psi |
Length | 19.740 in |
Height | 25 3/4 in |
Center Section Material | Stainless Steel |
Series | Husky 2150 |
Compatible Material | Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Water - Wastewater Transfer |
Manifold Configuration | End Port |
Air Inlet Type | NPT |
Fluid Section Material | PVDF |
Operation Temperature [Max] | 220 °F |
Fluid Inlet Thread Gender | Female |
Fluid Inlet | 2 in |
Fluid Outlet | 2 in |
Weight | 150.0 LB |
EAN or UPC | 633955947665 |
