- 100 gal/min Maximum Flow
- 1 1/2 in Fluid Inlet
- 1 1/2 in Fluid Outlet
- 1/2 in Air Inlet
- NPT Air Inlet Type
description
- The Husky 1590 air-operated diaphragm pump features a patented, high-reliability closed center air valve that is online serviceable and an epoxy-coated air section for tough environmental conditions.
features
- Up to 5 times longer diaphragm life compared to other air operated diaphragm pumps in its class
- Expanded material offering to handle endless applications
- Fewer parts than industry peers, the air valve is externally accessible so it can be serviced quickly and easily without uninstalling the diaphragm pump
- Offered in ATEX configuration.
- 1-1/2 in. (38.1 mm) ANSI end-porting
- High flow - 100 gpm (378 lpm) in a compact, portable size
- Fluid pressure to 120 psi (8.4 bar, 0.84 MPa)
- Lube-free operation
- Available in polypropylene, aluminum and stainless steel
- Epoxy-coated air section for tough environmental conditions
| Seat Material | Polypropylene |
| Height | 21 3/4 in |
| Air Inlet | 1/2 in |
| Length | 17.550 in |
| Ball/Check Material | Buna |
| Diaphragm Material | Buna |
| Air Inlet Thread Gender | Female |
| Fluid Outlet Thread Type | NPT |
| Fluid Inlet Thread Gender | Female |
| Fluid Outlet | 1 1/2 in |
| Fluid Inlet | 1 1/2 in |
| Operation Temperature [Max] | 180 °F |
| Fluid Outlet Thread Gender | Female |
| Fluid Inlet Thread Type | NPT |
| Maximum Pumpable Solids Size | 3/16 in |
| Series | Husky 1590 |
| Manifold Configuration | End Port |
| Air Motor Type | Standard |
| Compatible Material | Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Transfer |
| Flow [Max] | 100 gal/min |
| Air Motor Material | Stainless Steel |
| Air Consumption [Max] | 125 SCFM |
| Air Inlet Type | NPT |
| Air Exhaust Port Thread Gender | Female |
| Displacement (gal/cycle) | 0.5 |
| Air Exhaust Port Size | 3/4 in |
| Inlet Pressure [Min] | 20 psi |
| Pump Type | 1 1/2 in Nonmetallic |
| Fluid Section Material | Polypropylene |
| Air Exhaust Port Thread Type | NPT |
| Manifold O-Ring Material | PTFE |
| Inlet Pressure [Max] | 120 psi |
| Center Section Material | Stainless Steel |
| Weight | 53.0 LB |
| EAN or UPC | 633955941045 |

