- 42 gal/min Maximum Flow
- 1 in Fluid Inlet
- 1 in Fluid Outlet
- 1/2 in Air Inlet
- NPT Air Inlet Type
description
- Graco’s SaniForce 1040 air-operated double diaphragm sanitary pumps have one of the best, most durable, lube-free air valves in the industry.
features
- 5 in (38 mm) Tri-clamp connection
- All fluid contact materials are FDA-Compliant and meet the United States Code of Federal Regulations (CFR) Title 21
- Fluid pressure to 120 psi (8.4 bar, 0.84 MPa)
- Flow rates of 40 gpm (151 lpm)
- High volume evacuation of liquid concentrates from holding vessels or repackaging of fluids from original container to smaller receptacles - up to 10,000 cps
- Suitable to pump such products as: concentrated fruit juices, sauces, pastes, starches, wine, food-grade oil, jams and jellies
- Three-way pilot valve for no-stick operation
- Increase durability and reduce repair time with fewer moving parts
- 100% externally serviceable air valve
- Over-molded diaphragm plate with PTFE on the fluid side and EPDM on the air side on Graco's PTFE/EPDM diaphragms so there's no place to harbor bacteria
- Improve wear and diaphragm life with no exposed diaphragm plate on the fluid side
- Longer diaphragm life in abrasive applications that still require PTFE
| Inlet Pressure [Min] | 20 psi |
| Ball/Check Material | Santoprene |
| Manifold Configuration | Center Port, End Port |
| Fluid Outlet | 1 in |
| Fluid Outlet Thread Type | NPT |
| Air Inlet Type | NPT |
| Air Inlet Thread Gender | Female |
| Length | 12 in |
| Diaphragm Material | Santoprene |
| Height | 14 in |
| Manifold O-Ring Material | PTFE |
| Fluid Inlet Thread Type | NPT |
| Air Consumption [Max] | 60 SCFM |
| Pump Type | 1 in Metallic |
| Air Motor Material | Stainless Steel |
| Inlet Pressure [Max] | 120 psi |
| Fluid Inlet Thread Gender | Female |
| Fluid Section Material | Stainless Steel |
| Fluid Outlet Thread Gender | Female |
| Compatible Material | Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Transfer |
| Series | Husky 1040 |
| Displacement (gal/cycle) | 0.15 |
| Air Motor Type | Standard |
| Operation Temperature [Max] | 180 °F |
| Center Section Material | Stainless Steel |
| Maximum Pumpable Solids Size | 1/8 in |
| Fluid Inlet | 1 in |
| Air Inlet | 1/2 in |
| Seat Material | Santoprene |
| Flow [Max] | 42 gal/min |
| Weight | 47.5 LB |
| EAN or UPC | 633955938892 |

