Skip to content Skip to navigation menu
GracoDR4331

DR4331

Husky 1040 1" Air-Operated Double-Diaphragm Pump
Item #101843874
  • 1" Metallic Diaphragm Pump
  • 1" NPT Inlet, 1" NPT Outlet
  • 40 gal/min Max Flow
  • Wetted Parts: Stainless Steel
  • Ball: Stainless Steel
  • Diaphragm: Teflon®
  • Seal: Stainless Steel
+ Show More + Show Less
GracoDR4331
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Metallic Diaphragm Pump
  • 1" NPT Inlet, 1" NPT Outlet
  • 40 gal/min Max Flow
  • Wetted Parts: Stainless Steel
  • Ball: Stainless Steel

applications

  • Chemicals
  • Contaminated surface water
  • Adhesives, varnishes, dispersions, solvents, and stains
  • Resins, latexes, wood preservative stains, concrete paints, and primers
  • Drum fluid transfer
  • Unloading fluids
  • Dewatering and sump evacuation
  • Tank and sump drainage

features

  • High flow in a compact, portable size
  • E-coated center section for corrosive environments
  • Equipped with an effective and reliable air valve system
  • Can be remotely controlled using an external controller
Air Inlet 1/2
Length 12 in
Fluid Inlet 1 in NPT
Fluid Outlet 1 in NPT
Air Motor Type Standard
Flow [Max] 40 gal/min
Height 14 in
Air Motor Material Stainless Steel
Series Husky 1040
Diaphragm Material PTFE
Seat Material Stainless Steel
Air Inlet Type NPT
Operation Temperature [Max] 220 °F
Inlet Pressure [Max] 120 psi
Maximum Pumpable Solids Size 0.13 in
Pump Type 1 in Metallic
Inlet Pressure [Min] 20 psi
Air Consumption [Max] 60 ft3/min
Ball/Check Material Stainless Steel
Displacement (gal/cycle) 0.15
Wetted Material Stainless Steel
Weight 50.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison