Skip to content Skip to navigation menu
GracoDR4311

DR4311

Husky 1040 1" Air-Operated Double-Diaphragm Pump
Item #101843875
  • 1" Metallic Diaphragm Pump
  • 1" NPT Inlet, 1" NPT Outlet
  • 40 gal/min Max Flow
  • Wetted Parts: Stainless Steel
  • Ball: Teflon®
  • Diaphragm: Teflon®
  • Seal: Stainless Steel
+ Show More + Show Less
GracoDR4311
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Metallic Diaphragm Pump
  • 1" NPT Inlet, 1" NPT Outlet
  • 40 gal/min Max Flow
  • Wetted Parts: Stainless Steel
  • Ball: Teflon®

applications

  • Chemicals
  • Contaminated surface water
  • Adhesives, varnishes, dispersions, solvents, and stains
  • Resins, latexes, wood preservative stains, concrete paints, and primers
  • Drum fluid transfer
  • Unloading fluids
  • Dewatering and sump evacuation
  • Tank and sump drainage

features

  • High flow in a compact, portable size
  • E-coated center section for corrosive environments
  • Equipped with an effective and reliable air valve system
  • Can be remotely controlled using an external controller
Air Inlet 1/2
Inlet Pressure [Min] 20 psi
Fluid Outlet 1 in NPT
Operation Temperature [Max] 220 °F
Fluid Inlet 1 in NPT
Maximum Pumpable Solids Size 0.13 in
Diaphragm Material PTFE
Seat Material Stainless Steel
Air Inlet Type NPT
Height 14 in
Inlet Pressure [Max] 120 psi
Air Consumption [Max] 60 ft3/min
Wetted Material Stainless Steel
Air Motor Type Standard
Air Motor Material Stainless Steel
Pump Type 1 in Metallic
Series Husky 1040
Length 12 in
Displacement (gal/cycle) 0.15
Flow [Max] 40 gal/min
Ball/Check Material PTFE
Weight 48.0 LB
EAN or UPC 633955938854
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison