- 3" Metallic Diaphragm Pump
- 3" ANSI 4-Bolt Flange, 3" DIN 8-Bolt Flange Inlet, 3" ANSI 4-Bolt Flange, 3" DIN 8-Bolt Flange Outlet
- 275 gal/min Max Flow
- Wetted Parts: Aluminum
- Ball: Santoprene®
applications
- Chemicals
- Filter press
- Dewatering and sump evacuation
features
- Bolted leak-free flanged connections – no clamp bands used
- Large flow paths can handle high viscosities
- Easy air valve maintenance
- Heavy-duty construction
| Operation Temperature [Max] | 150 °F |
| Displacement (gal/cycle) | 2 |
| Air Inlet Type | NPT |
| Height | 28.600 in |
| Air Consumption [Max] | 325 ft3/min |
| Fluid Outlet | 3 in ANSI 4-Bolt Flange, 3 in DIN 8-Bolt Flange |
| Inlet Pressure [Min] | 20 psi |
| Inlet Pressure [Max] | 120 psi |
| Seat Material | Hytrel |
| Length | 30 1/2 in |
| Air Motor Material | Aluminum |
| Air Motor Type | Standard |
| Series | Husky 3275 |
| Ball/Check Material | Santoprene® |
| Air Inlet | 3/4 |
| Fluid Inlet | 3 in ANSI 4-Bolt Flange, 3 in DIN 8-Bolt Flange |
| Wetted Material | Aluminum |
| Flow [Max] | 275 gal/min |
| Maximum Pumpable Solids Size | 0.38 in |
| Pump Type | 3 in Metallic |
| Diaphragm Material | TPE |
| Weight | 174.0 LB |
| EAN or UPC | 633955926950 |

