- 150 gal/min Maximum Flow
- 2 in Fluid Inlet
- 2 in Fluid Outlet
- 1/2 in Air Inlet
- NPT Air Inlet Type
description
- The Husky 2150 air operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.
features
- Overall improved efficiency (up to 40% more efficient)
- Highest fluid flow rate in its class
- Up to 5 times longer diaphragm life compared to other air operated diaphragm pumps
- Expanded material offering to handle endless applications
- Fewer parts than industry peers, the air valve is externally accessible so it can be serviced quickly and easily without uninstalling the diaphragm pump
- 2 in. (51 mm) ANSI end-porting
- Fluid flow up to 150 gpm (568 lpm)
- Fluid pressure to 120 psi (8.4 bar, 0.84 MPa)
- Lube-free operation
- Epoxy-coated air section for tough environmental conditions
- Available in aluminum, 316 stainless steel, ductile iron and polypropylene
| Air Motor Material | Aluminum |
| Air Motor Type | Remote |
| Displacement (gal/cycle) | 1.03 |
| Height | 25 3/4 in |
| Fluid Inlet Thread Gender | Female |
| Fluid Outlet | 2 in |
| Center Section Material | Aluminum |
| Air Inlet Thread Gender | Female |
| Air Exhaust Port Thread Gender | Female |
| Fluid Inlet Thread Type | NPT |
| Air Inlet | 1/2 in |
| Air Exhaust Port Thread Type | NPT |
| Fluid Outlet Thread Gender | Female |
| Ball/Check Material | Buna |
| Operation Temperature [Max] | 180 °F |
| Maximum Pumpable Solids Size | 1/4 in |
| Inlet Pressure [Max] | 120 psi |
| Inlet Pressure [Min] | 20 psi |
| Air Inlet Type | NPT |
| Length | 19.740 in |
| Fluid Inlet | 2 in |
| Seat Material | Buna |
| Flow [Max] | 150 gal/min |
| Diaphragm Material | Buna |
| Manifold Configuration | End Port |
| Compatible Material | Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Water - Wastewater Transfer |
| Fluid Outlet Thread Type | NPT |
| Air Consumption [Max] | 175 SCFM |
| Pump Type | 2 in Nonmetallic |
| Fluid Section Material | Polypropylene |
| Air Exhaust Port Size | 3/4 in |
| Series | Husky 2150 |
| Weight | 57.0 LB |
| EAN or UPC | 633955935976 |

