Skip to content Skip to navigation menu
GracoD83666

D83666

Husky 1040 1" Air-Operated Double-Diaphragm Pump
Item #102083571
  • 1" Metallic Diaphragm Pump
  • 1" NPT Inlet, 1" NPT Outlet
  • 40 gal/min Max Flow
  • Wetted Parts: Aluminum
  • Ball: Santoprene®
  • Diaphragm: Santoprene®
  • Seal: Santoprene®
  • Remote Air Motor
+ Show More + Show Less
GracoD83666
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Metallic Diaphragm Pump
  • 1" NPT Inlet, 1" NPT Outlet
  • 40 gal/min Max Flow
  • Wetted Parts: Aluminum
  • Ball: Santoprene®

applications

  • Contaminated surface water
  • Adhesives, varnishes, dispersions, solvents, and stains
  • Resins, latexes, wood preservative stains, concrete paints, and primers
  • Drum fluid transfer
  • Unloading fluids
  • Dewatering and sump evacuation
  • Tank and sump drainage
  • Chemicals

features

  • High flow in a compact, portable size
  • E-coated center section for corrosive environments
  • Equipped with an effective and reliable air valve system
  • Can be remotely controlled using an external controller
Air Inlet Type NPT
Seat Material Santoprene®
Fluid Outlet 1 in NPT
Pump Type 1 in Metallic
Inlet Pressure [Max] 120 psi
Air Consumption [Max] 60 ft3/min
Air Motor Type Remote
Length 12 in
Maximum Pumpable Solids Size 0.13 in
Ball/Check Material Santoprene®
Displacement (gal/cycle) 0.15
Air Inlet 1/2
Fluid Inlet 1 in NPT
Operation Temperature [Max] 180 °F
Series Husky 1040
Wetted Material Aluminum
Inlet Pressure [Min] 20 psi
Flow [Max] 40 gal/min
Air Motor Material Aluminum
Height 14 in
Diaphragm Material Santoprene®
Weight 23.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison