- 1" Non-Metallic Diaphragm Pump
- 1" ANSI Flange Inlet, 1" ANSI Flange Outlet
- 40 gal/min Max Flow
- Wetted Parts: Polypropylene
- Ball: Buna-N
applications
- Chemicals
- Contaminated surface water
- Adhesives, varnishes, dispersions, solvents, and stains
- Resins, latexes, wood preservative stains, concrete paints, and primers
- Drum fluid transfer
- Unloading fluids
- Dewatering and sump evacuation
- Tank and sump drainage
features
- High flow in a compact, portable size
- E-coated center section for corrosive environments
- Equipped with an effective and reliable air valve system
- Can be remotely controlled using an external controller
| Air Motor Type | Remote |
| Fluid Outlet | 1 in ANSI Flange |
| Diaphragm Material | Buna-N |
| Operation Temperature [Max] | 180 °F |
| Inlet Pressure [Min] | 20 psi |
| Ball/Check Material | Buna-N |
| Air Inlet | 1/2 |
| Height | 16.880 in |
| Air Consumption [Max] | 60 ft3/min |
| Air Motor Material | Aluminum |
| Seat Material | Stainless Steel |
| Inlet Pressure [Max] | 120 psi |
| Fluid Inlet | 1 in ANSI Flange |
| Wetted Material | Polypropylene |
| Length | 13 1/2 in |
| Maximum Pumpable Solids Size | 0.13 in |
| Series | Husky 1040 |
| Air Inlet Type | NPT |
| Pump Type | 1 in Nonmetallic |
| Flow [Max] | 40 gal/min |
| Displacement (gal/cycle) | 0.15 |
| Weight | 35.0 LB |

