Skip to content Skip to navigation menu
GracoD74448

D74448

Husky 1040 1" Air-Operated Double-Diaphragm Pump
Item #102063140
  • 1" Metallic Diaphragm Pump
  • 1" NPT Inlet, 1" NPT Outlet
  • 40 gal/min Max Flow
  • Wetted Parts: Stainless Steel
  • Ball: Stainless Steel, Hardened
  • Diaphragm: Viton
  • Seal: Stainless Steel, Hardened
+ Show More + Show Less
GracoD74448
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Metallic Diaphragm Pump
  • 1" NPT Inlet, 1" NPT Outlet
  • 40 gal/min Max Flow
  • Wetted Parts: Stainless Steel
  • Ball: Stainless Steel, Hardened

applications

  • Chemicals
  • Contaminated surface water
  • Adhesives, varnishes, dispersions, solvents, and stains
  • Resins, latexes, wood preservative stains, concrete paints, and primers
  • Drum fluid transfer
  • Unloading fluids
  • Dewatering and sump evacuation
  • Tank and sump drainage

features

  • High flow in a compact, portable size
  • E-coated center section for corrosive environments
  • Equipped with an effective and reliable air valve system
  • Can be remotely controlled using an external controller
Seat Material Stainless Steel, Hardened
Inlet Pressure [Max] 120 psi
Operation Temperature [Max] 250 °F
Diaphragm Material Viton
Fluid Outlet 1 in NPT
Maximum Pumpable Solids Size 0.13 in
Air Consumption [Max] 60 ft3/min
Air Motor Type Standard
Series Husky 1040
Ball/Check Material Stainless Steel, Hardened
Air Inlet 1/2
Wetted Material Stainless Steel
Displacement (gal/cycle) 0.15
Pump Type 1 in Metallic
Air Inlet Type NPT
Length 12 in
Air Motor Material Aluminum
Fluid Inlet 1 in NPT
Flow [Max] 40 gal/min
Inlet Pressure [Min] 20 psi
Height 14 in
Weight 37.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison