Skip to content Skip to navigation menu
Husky 1040 1" Air-Operated Double-Diaphragm Pump

D73911

Husky 1040 1" Air-Operated Double-Diaphragm Pump
Item #102083765
  • 1" Metallic Diaphragm Pump
  • 1" NPT Inlet, 1" NPT Outlet
  • 40 gal/min Max Flow
  • Wetted Parts: Aluminum
  • Ball: Teflon®
  • Diaphragm: Teflon®
  • Seal: Polypropylene
+ Show More + Show Less
Husky 1040 1" Air-Operated Double-Diaphragm Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Metallic Diaphragm Pump
  • 1" NPT Inlet, 1" NPT Outlet
  • 40 gal/min Max Flow
  • Wetted Parts: Aluminum
  • Ball: Teflon®

applications

  • Chemicals
  • Contaminated surface water
  • Adhesives, varnishes, dispersions, solvents, and stains
  • Resins, latexes, wood preservative stains, concrete paints, and primers
  • Drum fluid transfer
  • Unloading fluids
  • Dewatering and sump evacuation
  • Tank and sump drainage

features

  • High flow in a compact, portable size
  • E-coated center section for corrosive environments
  • Equipped with an effective and reliable air valve system
  • Can be remotely controlled using an external controller
Fluid Outlet 1 in NPT
Ball/Check Material PTFE
Seat Material Polypropylene
Manifold Material Aluminum
Inlet Pressure [Max] 120 psi
Height 14 in
Hardware Material Stainless Steel
Air Inlet 1/2
Body Material Aluminum
Operation Temperature [Max] 220 °F
Air Motor Material Aluminum
Series Husky 1040
Inlet Pressure [Min] 20 psi
Wetted Material Aluminum
Length 12 in
Displacement (gal/cycle) 0.15
Air Motor Type Standard
Air Consumption [Max] 60 ft3/min
Fluid Inlet 1 in NPT
Air Inlet Type NPT
Flow [Max] 42 gal/min
Maximum Pumpable Solids Size 0.13 in
Diaphragm Material PTFE
Pump Type 1 in Metallic
Weight 22.0 LB
EAN or UPC 633955501430
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison