Skip to content Skip to navigation menu
GracoD72A88

D72A88

Husky 1040 1" Air-Operated Double-Diaphragm Pump
Item #102083761
  • 1" Non-Metallic Diaphragm Pump
  • 1" ANSI Flange Inlet, 1" ANSI Flange Outlet
  • 40 gal/min Max Flow
  • Wetted Parts: Polypropylene
  • Ball: Viton
  • Diaphragm: Viton
  • Seal: Kynar®
+ Show More + Show Less
GracoD72A88
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Non-Metallic Diaphragm Pump
  • 1" ANSI Flange Inlet, 1" ANSI Flange Outlet
  • 40 gal/min Max Flow
  • Wetted Parts: Polypropylene
  • Ball: Viton

applications

  • Dewatering and sump evacuation
  • Unloading fluids
  • Tank and sump drainage
  • Chemicals
  • Contaminated surface water
  • Adhesives, varnishes, dispersions, solvents, and stains
  • Resins, latexes, wood preservative stains, concrete paints, and primers
  • Drum fluid transfer

features

  • High flow in a compact, portable size
  • E-coated center section for corrosive environments
  • Equipped with an effective and reliable air valve system
  • Can be remotely controlled using an external controller
Inlet Pressure [Min] 20 psi
Displacement (gal/cycle) 0.15
Diaphragm Material Viton
Maximum Pumpable Solids Size 0.13 in
Pump Type 1 in Nonmetallic
Air Motor Type Standard
Series Husky 1040
Fluid Inlet 1 in ANSI Flange
Operation Temperature [Max] 250 °F
Wetted Material Polypropylene
Seat Material Kynar®
Air Motor Material Aluminum
Air Inlet 1/2
Inlet Pressure [Max] 120 psi
Fluid Outlet 1 in ANSI Flange
Air Consumption [Max] 60 ft3/min
Flow [Max] 40 gal/min
Ball/Check Material Viton
Air Inlet Type NPT
Height 16.880 in
Length 13 1/2 in
Weight 22.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison