Skip to content Skip to navigation menu
GracoD72331

D72331

Husky 1040 1" Air-Operated Double-Diaphragm Pump
Item #102082725
  • 1" Non-Metallic Diaphragm Pump
  • 1" ANSI Flange Inlet, 1" ANSI Flange Outlet
  • 40 gal/min Max Flow
  • Wetted Parts: Polypropylene
  • Ball: Stainless Steel
  • Diaphragm: Teflon®
  • Seal: Stainless Steel
+ Show More + Show Less
GracoD72331
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Non-Metallic Diaphragm Pump
  • 1" ANSI Flange Inlet, 1" ANSI Flange Outlet
  • 40 gal/min Max Flow
  • Wetted Parts: Polypropylene
  • Ball: Stainless Steel

applications

  • Chemicals
  • Contaminated surface water
  • Adhesives, varnishes, dispersions, solvents, and stains
  • Resins, latexes, wood preservative stains, concrete paints, and primers
  • Drum fluid transfer
  • Unloading fluids
  • Dewatering and sump evacuation
  • Tank and sump drainage

features

  • High flow in a compact, portable size
  • E-coated center section for corrosive environments
  • Equipped with an effective and reliable air valve system
  • Can be remotely controlled using an external controller
Wetted Material Polypropylene
Seat Material Stainless Steel
Air Motor Type Standard
Diaphragm Material PTFE
Inlet Pressure [Min] 20 psi
Pump Type 1 in Nonmetallic
Fluid Outlet 1 in ANSI Flange
Flow [Max] 40 gal/min
Length 13 1/2 in
Maximum Pumpable Solids Size 0.13 in
Height 16.880 in
Air Consumption [Max] 60 ft3/min
Operation Temperature [Max] 220 °F
Ball/Check Material Stainless Steel
Air Inlet Type NPT
Air Inlet 1/2
Displacement (gal/cycle) 0.15
Inlet Pressure [Max] 120 psi
Air Motor Material Aluminum
Fluid Inlet 1 in ANSI Flange
Series Husky 1040
Weight 23.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison