- 15 gal/min Maximum Flow
- 1/2 in Fluid Inlet
- 1/2 in Fluid Outlet
- 1/4 in Air Inlet
- NPT Air Inlet Type
description
- The Husky 515 air-operated double diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover. The bolt through fluid cover design eliminates leaks and makes the Husky safer with higher reliability.
features
- Center and end porting options.
- No mechanical seals to cause fluid leaks or failures
- Runs quietly at less than 85 dBa with easy-to-use remote muffler capability for even lower noise levels
- Easy-to-service air valve and ball checks
- Operates on as little as 20 psi (1.4 bar, 0.14 MPa)
- Split manifold option to pump multiple fluids without mixing
- Delivery up to 15 gpm (56.7 lpm)
- Easy-to-service air valve and ball checks
- Reliable air valve for years of dependable performance
| Flow [Max] | 15 gal/min |
| Manifold O-Ring Material | PTFE |
| Compatible Material | Antifreeze, Detergents, Resin, Polymers, Motor Oil, Grease & Oil, Hydraulic Fluid, Transmission Fluid, Cutting Oil, Water - Wastewater Treatment, Ink |
| Fluid Inlet Thread Type | BSPT |
| Air Inlet Type | NPT |
| Ball/Check Material | Buna |
| Center Section Material | Polypropylene |
| Fluid Section Material | Acetal |
| Fluid Outlet Thread Type | BSPT |
| Air Inlet | 1/4 in |
| Air Exhaust Port Thread Gender | Female |
| Diaphragm Material | Buna |
| Air Exhaust Port Thread Type | NPT |
| Seat Material | Acetal |
| Fluid Outlet | 1/2 in |
| Fluid Inlet | 1/2 in |
| Maximum Pumpable Solids Size | 3/32 in |
| Air Consumption [Max] | 28 SCFM |
| Air Exhaust Port Size | 3/8 in |
| Air Inlet Thread Gender | Female |
| Manifold Configuration | Center Port |
| Weight | 11.0 LB |
| EAN or UPC | 633955903999 |

