
- 16 gal/min Maximum Flow
- 3/4 in Fluid Inlet
- 3/4 in Fluid Outlet
- 1/4 in Air Inlet
- NPT Air Inlet Type
description
- The Husky 716 air operated diaphragm pump features an external controller for remote control capabilities.
features
- Center- and end-porting
- No mechanical seals which causes fluid leaks or failures
- Runs quietly at less than 85 dBa with easy-to-use remote muffler capability for even lower noise levels
- Easy-to-service air valve and ball checks
- 3/4 in (19.05 mm) center- and end-porting
- No seals to leak or fail
- Quiet running less than 85 dBa with easy-to-use remote muffler capability for even lower noise levels
- Easy-to-service air valve and ball checks
Fluid Section Material | Stainless Steel |
Inlet Pressure [Max] | 100 psi |
Fluid Outlet Thread Gender | Female |
Seat Material | Stainless Steel |
Air Motor Type | Standard |
Air Exhaust (NPT) | 3/8 |
Flow [Max] | 16 gal/min |
Manifold Configuration | Center Port |
Fluid Inlet Thread Gender | Female |
Fluid Outlet Thread Type | NPT |
Length | 8.690 in |
Center Section Material | Polypropylene |
Air Inlet Type | NPT |
Fluid Outlet | 3/4 in |
Ball/Check Material | Santoprene |
Operation Temperature [Max] | 180 °F |
Maximum Pumpable Solids Size | 3/32 in |
Air Exhaust Port Thread Type | NPT |
Fluid Inlet | 3/4 in |
Inlet Pressure [Min] | 25 psi |
Air Exhaust Port Thread Gender | Female |
Series | Husky 716 |
Air Consumption [Max] | 28 SCFM |
Displacement (gal/cycle) | 0.04 |
Air Exhaust Port Size | 3/8 in |
Diaphragm Material | Santoprene |
Compatible Material | Antifreeze, Detergents, Motor Oil, Grease & Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Treatment, Water, Ink |
Air Inlet | 1/4 in |
Air Motor Material | Polypropylene |
Height | 10.430 in |
Air Inlet Thread Gender | Female |
Fluid Inlet Thread Type | NPT |
Manifold O-Ring Material | PTFE |
Pump Type | 3/4 in Metallic |
Weight | 20.0 LB |
EAN or UPC | 633955904705 |
