- 3/4" Metallic Diaphragm Pump
- 3/4" NPT Inlet, 3/4" NPT Outlet
- 16 gal/min Max Flow
- Wetted Parts: Aluminum
- Ball: Teflon®
applications
- Machine lube servicing
- Laundry chemicals and detergents
- Wastewater
- Plating and dip tanks
- Oil
- Most solvents
- Water
features
- Made in the USA
- Easy-to-service air valve and ball checks
- No mechanical seals
| Displacement (gal/cycle) | 0.04 |
| Body Material | Aluminum |
| Flow [Max] | 16.00 gal/min |
| Hardware Material | Stainless Steel |
| Pump Type | 3/4 in Metallic |
| Seat Material | Acetal |
| Fluid Inlet | 3/4 in NPT |
| Air Motor Type | Standard |
| Wetted Material | Aluminum |
| Length | 8.690 in |
| Series | Husky 716 |
| Height | 10.430 in |
| Operation Temperature [Max] | 220 °F |
| Fluid Outlet | 3/4 in NPT |
| Air Exhaust (NPT) | 3/8 |
| Inlet Pressure [Min] | 25 psi |
| Manifold Material | Aluminum |
| Air Inlet Type | NPT |
| Air Consumption [Max] | 28.0 ft3/min |
| Maximum Pumpable Solids Size | 0.09 in |
| Air Inlet | 1/4 |
| Discharge Pressure | 100 psi |
| Diaphragm Material | PTFE |
| Ball/Check Material | PTFE |
| Air Motor Material | Polypropylene |
| Inlet Pressure [Max] | 100 psi |
| Weight | 11.0 LB |
| EAN or UPC | 633955902527 |

