- 15 gal/min Maximum Flow
- 1/2 in Fluid Inlet
- 1/2 in Fluid Outlet
- 1/4 in Air Inlet
- NPT Air Inlet Type
description
- The Husky 515 air-operated double diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.The bolt through fluid cover design eliminates leaks and makes the Husky safer with higher reliability.
features
- Center and end porting options.
- No mechanical seals to cause fluid leaks or failures
- Runs quietly at less than 85 dBa with easy-to-use remote muffler capability for even lower noise levels
- Easy-to-service air valve and ball checks
- Operates on as little as 20 psi (1.4 bar, 0.14 MPa)
- Split manifold option to pump multiple fluids without mixing
- Delivery up to 15 gpm (56.7 lpm)
- Easy-to-service air valve and ball checks
- Reliable air valve for years of dependable performance
| Manifold O-Ring Material | PTFE |
| Air Exhaust Port Thread Type | NPT |
| Air Inlet Type | NPT |
| Pump Type | 1/2 in Non-Metallic |
| Compatible Material | Antifreeze, Detergents, Resin, Polymers, Motor Oil, Grease & Oil, Hydraulic Fluid, Transmission Fluid, Cutting Oil, Water - Wastewater Treatment, Ink |
| Air Exhaust Port Size | 3/8 in |
| Ball/Check Material | Santoprene |
| Fluid Outlet | 1/2 in |
| Fluid Outlet Thread Type | NPT |
| Air Exhaust Port Thread Gender | Female |
| Flow [Max] | 15 gal/min |
| Air Motor Type | Standard |
| Fluid Inlet Thread Gender | Female |
| Inlet Pressure [Max] | 100 psi |
| Fluid Inlet Thread Type | NPT |
| Height | 10.630 in |
| Air Inlet Thread Gender | Female |
| Fluid Inlet | 1/2 in |
| Seat Material | Acetal |
| Air Exhaust (NPT) | 3/8 |
| Fluid Section Material | Acetal |
| Inlet Pressure [Min] | 25 psi |
| Manifold Configuration | Center Port |
| Length | 9.710 in |
| Fluid Outlet Thread Gender | Female |
| Air Motor Material | Aluminum |
| Air Consumption [Max] | 28 SCFM |
| Air Inlet | 1/4 in |
| Center Section Material | Polypropylene |
| Series | Husky 515 |
| Diaphragm Material | Santoprene |
| Operation Temperature [Max] | 180 °F |
| Displacement (gal/cycle) | 0.04 |
| Maximum Pumpable Solids Size | 3/32 in |
| Weight | 11.0 LB |
| EAN or UPC | 633955902657 |

