- 16 gal/min Maximum Flow
- 3/4 in Fluid Inlet
- 3/4 in Fluid Outlet
- 1/4 in Air Inlet
- NPT Air Inlet Type
description
- The Husky 716 air operated diaphragm pump features an external controller for remote control capabilities.
features
- Center- and end-porting
- No mechanical seals which causes fluid leaks or failures
- Runs quietly at less than 85 dBa with easy-to-use remote muffler capability for even lower noise levels
- Easy-to-service air valve and ball checks
- 3/4 in (19.05 mm) center- and end-porting
- No seals to leak or fail
- Quiet running less than 85 dBa with easy-to-use remote muffler capability for even lower noise levels
- Easy-to-service air valve and ball checks
| Air Inlet | 1/4 in |
| Manifold O-Ring Material | PTFE |
| Air Inlet Type | NPT |
| Air Inlet Thread Gender | Female |
| Fluid Inlet | 3/4 in |
| Operation Temperature [Max] | 250 °F |
| Diaphragm Material | FKM |
| Height | 10.430 in |
| Air Exhaust Port Thread Gender | Female |
| Air Consumption [Max] | 28 SCFM |
| Series | Husky 716 |
| Fluid Outlet | 3/4 in |
| Length | 8.690 in |
| Air Motor Type | Remote |
| Center Section Material | Polypropylene |
| Air Exhaust Port Size | 3/8 in |
| Pump Type | 3/4 in Metallic |
| Fluid Section Material | Aluminum |
| Compatible Material | Antifreeze, Detergents, Motor Oil, Grease & Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Treatment, Water, Ink |
| Fluid Outlet Thread Gender | Female |
| Fluid Inlet Thread Type | NPT |
| Inlet Pressure [Min] | 25 psi |
| Manifold Configuration | Center Port |
| Air Exhaust Port Thread Type | NPT |
| Air Motor Material | Polypropylene |
| Maximum Pumpable Solids Size | 3/32 in |
| Displacement (gal/cycle) | 0.04 |
| Air Exhaust (NPT) | 3/8 |
| Fluid Outlet Thread Type | NPT |
| Seat Material | Acetal |
| Flow [Max] | 16 gal/min |
| Ball/Check Material | FKM |
| Fluid Inlet Thread Gender | Female |
| Inlet Pressure [Max] | 100 psi |
| Weight | 10.59 LB |
| EAN or UPC | 633955903364 |

