- 6.5 gal/min Maximum Flow
- 3/8 in Fluid Inlet
- 3/8 in Fluid Outlet
- 1/4 in Air Inlet
- NPT Air Inlet Type
description
- The Husky 307 air-operated diaphragm pump features a stall-free low pulsation air valve that provides a smooth and rapid changeover.
features
- Quick and easy assembly and disassembly design
- Easy to service air valve and ball checks
- Operates on as little as 20 psi (1.4 bar, 0.14 MPa)
- Split manifold option to pump multiple fluids without mixing
- Every pump is tested prior to shipping
- 3/8 in (9.52 mm) end porting
- Delivery up to 7 gpm (26.5 lpm)
- Easy-to-service air valve and ball checks
| Seat Material | Stainless Steel |
| Air Consumption [Max] | 5.5 SCFM |
| Inlet Pressure [Max] | 100 psi |
| Fluid Outlet | 3/8 in |
| Displacement (gal/cycle) | 0.02 |
| Inlet Pressure [Min] | 20 psi |
| Height | 8 1/8 in |
| Air Inlet Type | NPT |
| Air Exhaust Port Thread Gender | Female |
| Compatible Material | Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Treatment, Water, Ink |
| Fluid Outlet Thread Type | NPT |
| Flow [Max] | 6.5 gal/min |
| Air Inlet | 1/4 in |
| Fluid Outlet Thread Gender | Female |
| Manifold O-Ring Material | PTFE |
| Center Section Material | Polypropylene |
| Air Inlet Thread Gender | Female |
| Fluid Inlet | 3/8 in |
| Manifold Configuration | End Port |
| Pump Type | 3/8 in Nonmetallic |
| Maximum Pumpable Solids Size | 1/16 in |
| Series | Husky 307 |
| Air Exhaust Port Size | 3/8 in |
| Length | 8 1/8 in |
| Ball/Check Material | PTFE |
| Fluid Inlet Thread Type | NPT |
| Air Exhaust Port Thread Type | NPT |
| Fluid Inlet Thread Gender | Female |
| Operation Temperature [Max] | 180 °F |
| Air Motor Type | Standard |
| Diaphragm Material | Buna |
| Air Motor Material | Aluminum |
| Fluid Section Material | Polypropylene |
| Weight | 6.0 LB |
| EAN or UPC | 633955672420 |

