
- 6.5 gal/min Maximum Flow
- 3/8 in Fluid Inlet
- 3/8 in Fluid Outlet
- 1/4 in Air Inlet
- NPT Air Inlet Type
description
- The Husky 307 air-operated diaphragm pump features a stall-free low pulsation air valve that provides a smooth and rapid changeover.
features
- Easy to service air valve and ball checks
- Operates on as little as 20 psi (1.4 bar, 0.14 MPa)
- Split manifold option to pump multiple fluids without mixing
- Quick and easy assembly and disassembly design
- Every pump is tested prior to shipping
- 3/8 in (9.52 mm) end porting
- Delivery up to 7 gpm (26.5 lpm)
- Easy-to-service air valve and ball checks
Fluid Outlet Thread Type | NPT |
Fluid Inlet Thread Type | NPT |
Air Exhaust Port Thread Gender | Female |
Manifold O-Ring Material | PTFE |
Maximum Pumpable Solids Size | 1/16 in |
Manifold Configuration | End Port |
Series | Husky 307 |
Length | 8 1/8 in |
Air Motor Type | Standard |
Compatible Material | Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Treatment, Water, Ink |
Fluid Inlet Thread Gender | Female |
Fluid Section Material | Acetal |
Seat Material | Acetal |
Air Exhaust Port Thread Type | NPT |
Air Consumption [Max] | 5.5 SCFM |
Air Inlet Type | NPT |
Air Inlet Thread Gender | Female |
Fluid Outlet | 3/8 in |
Air Inlet | 1/4 in |
Displacement (gal/cycle) | 0.02 |
Diaphragm Material | Buna |
Inlet Pressure [Max] | 100 psi |
Flow [Max] | 6.5 gal/min |
Fluid Outlet Thread Gender | Female |
Air Motor Material | Aluminum |
Fluid Inlet | 3/8 in |
Operation Temperature [Max] | 180 °F |
Height | 8 1/8 in |
Air Exhaust Port Size | 3/8 in |
Pump Type | 3/8 in Nonmetallic |
Inlet Pressure [Min] | 20 psi |
Center Section Material | Polypropylene |
Ball/Check Material | Buna |
Weight | 6.068 LB |
EAN or UPC | 633955657960 |
