- 3/8" Non-Metallic Diaphragm Pump
- 3/8" NPT Inlet, 3/8" NPT Outlet
- 7 gal/min Max Flow
- Wetted Parts: Acetal
- Ball: TPE
description
- The Husky 307 air-operated diaphragm pump features a stall-free low pulsation air valve that provides a smooth and rapid changeover.
applications
- Oil transfer and evacuation
- Antifreeze dispense
- Fuel dispense and transfer
- Windshield wash solution dispense
- Coatings, paint, ink, and dyes
features
- Quick and easy assembly and disassembly design
- Easy to service air valve and ball checks
- Operates on as little as 20 psi (1.4 bar, 0.14 MPa)
- Split manifold option to pump multiple fluids without mixing
- Every pump is tested prior to shipping
- 3/8 in (9.52 mm) end porting
- Delivery up to 7 gpm (26.5 lpm)
- Easy-to-service air valve and ball checks
| Compatible Material | Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Treatment, Water, Ink |
| Inlet Pressure [Min] | 20 psi |
| Air Motor Type | Standard |
| Air Motor Material | Aluminum |
| Diaphragm Material | TPE |
| Series | Husky 307 |
| Hardware Material | Stainless Steel |
| Air Exhaust Port Thread Gender | Female |
| Wetted Material | Acetal |
| Flow [Max] | 7.00 gal/min |
| Length | 8.120 in |
| Ball/Check Material | TPE |
| Fluid Outlet Thread Type | NPT |
| Inlet Pressure [Max] | 100 psi |
| Maximum Pumpable Solids Size | 0.06 in |
| Fluid Inlet Thread Type | NPT |
| Fluid Outlet | 3/8 in NPT |
| Air Inlet Thread Gender | Female |
| Air Exhaust Port Size | 3/8 in |
| Height | 8.130 in |
| Manifold Material | Acetal |
| Displacement (gal/cycle) | 0.02 |
| Fluid Inlet | 3/8 in NPT |
| Manifold Configuration | End Port |
| Center Section Material | Polypropylene |
| Fluid Outlet Thread Gender | Female |
| Pump Type | 3/8 in Nonmetallic |
| Fluid Section Material | Acetal |
| Operation Temperature [Max] | 250 °F |
| Manifold O-Ring Material | PTFE |
| Air Exhaust Port Thread Type | NPT |
| Air Consumption [Max] | 5.5 ft3/min |
| Fluid Inlet Thread Gender | Female |
| Seat Material | Acetal |
| Air Inlet Type | NPT |
| Air Inlet | 1/4 |
| Weight | 1.0 LB |
| EAN or UPC | 633955647190 |

