- Husky 3275 Series Repair Kit
- Teflon® Diaphragm
- Teflon® Ball/Check
- Santoprene® Seat
| Seat Material | Santoprene® |
| Ball/Check Material | Teflon® |
| Diaphragm Material | Teflon® |
| Pump Type | 3 in Metallic |
| Weight | 11.0 LB |
| EAN or UPC | 633955862449 |
| Seat Material | Santoprene® |
| Ball/Check Material | Teflon® |
| Diaphragm Material | Teflon® |
| Pump Type | 3 in Metallic |
| Weight | 11.0 LB |
| EAN or UPC | 633955862449 |