- Husky 3275 Series Repair Kit
- Teflon® Diaphragm
- Teflon® Ball/Check
- Stainless Steel Seat
| Pump Type | 3 in Metallic |
| Diaphragm Material | Teflon® |
| Ball/Check Material | Teflon® |
| Seat Material | Stainless Steel |
| Weight | 19.0 LB |
| EAN or UPC | 633955855175 |
| Pump Type | 3 in Metallic |
| Diaphragm Material | Teflon® |
| Ball/Check Material | Teflon® |
| Seat Material | Stainless Steel |
| Weight | 19.0 LB |
| EAN or UPC | 633955855175 |