- Husky 1040 Series Repair Kit
- Viton Diaphragm
- Viton Ball/Check
- Kynar® Seat
| Pump Type | 1 in Metallic |
| Diaphragm Material | Viton |
| Seat Material | Kynar® |
| Ball/Check Material | Viton |
| Weight | 1.28 LB |
| EAN or UPC | 633955860360 |
| Pump Type | 1 in Metallic |
| Diaphragm Material | Viton |
| Seat Material | Kynar® |
| Ball/Check Material | Viton |
| Weight | 1.28 LB |
| EAN or UPC | 633955860360 |