- Husky 1040 Series Repair Kit
- Viton Diaphragm
- Acetal Ball/Check
- Kynar® Seat
| Pump Type | 1 in Metallic |
| Ball/Check Material | Acetal |
| Diaphragm Material | Viton |
| Seat Material | Kynar® |
| Weight | 1.08 LB |
| EAN or UPC | 633955896871 |
| Pump Type | 1 in Metallic |
| Ball/Check Material | Acetal |
| Diaphragm Material | Viton |
| Seat Material | Kynar® |
| Weight | 1.08 LB |
| EAN or UPC | 633955896871 |