- Husky 1040 Series Repair Kit
- Geolast Diaphragm
- Geolast Ball/Check
- Polypropylene Seat
| Ball/Check Material | Geolast® |
| Diaphragm Material | Geolast® |
| Pump Type | 1 in Metallic |
| Seat Material | Polypropylene |
| Weight | 0.58 LB |
| EAN or UPC | 633955920132 |
| Ball/Check Material | Geolast® |
| Diaphragm Material | Geolast® |
| Pump Type | 1 in Metallic |
| Seat Material | Polypropylene |
| Weight | 0.58 LB |
| EAN or UPC | 633955920132 |