- Husky 1040 Series Repair Kit
- Viton Diaphragm
- Viton Ball/Check
- Polypropylene Seat
| Ball/Check Material | Viton |
| Pump Type | 1 in Metallic |
| Seat Material | Polypropylene |
| Diaphragm Material | Viton |
| Weight | 1.13 LB |
| EAN or UPC | 633955837195 |
| Ball/Check Material | Viton |
| Pump Type | 1 in Metallic |
| Seat Material | Polypropylene |
| Diaphragm Material | Viton |
| Weight | 1.13 LB |
| EAN or UPC | 633955837195 |