
- Husky 1040 Series Repair Kit
- Hytrel Diaphragm
- Buna-N Ball/Check
- Polypropylene Seat
Pump Type | 1 in Metallic |
Seat Material | Polypropylene |
Ball/Check Material | Buna-N |
Diaphragm Material | Hytrel |
Weight | 0.0 LB |
EAN or UPC | 633955694347 |

Pump Type | 1 in Metallic |
Seat Material | Polypropylene |
Ball/Check Material | Buna-N |
Diaphragm Material | Hytrel |
Weight | 0.0 LB |
EAN or UPC | 633955694347 |