
- Husky 1040 Series Repair Kit
- Santoprene® Diaphragm
- Santoprene® Ball/Check
- Polypropylene Seat
Seat Material | Polypropylene |
Pump Type | 1 in Metallic |
Diaphragm Material | Santoprene® |
Ball/Check Material | Santoprene® |
Weight | 0.75 LB |
EAN or UPC | 633955674622 |
