- Husky 1040 Series Repair Kit
- Buna-N Diaphragm
- Stainless Steel Ball/Check
- Polypropylene Seat
| Diaphragm Material | Buna-N |
| Pump Type | 1 in Metallic |
| Seat Material | Polypropylene |
| Ball/Check Material | Stainless Steel |
| Weight | 2.0 LB |
| EAN or UPC | 633955718043 |
| Diaphragm Material | Buna-N |
| Pump Type | 1 in Metallic |
| Seat Material | Polypropylene |
| Ball/Check Material | Stainless Steel |
| Weight | 2.0 LB |
| EAN or UPC | 633955718043 |