
- Husky 1040 Series Repair Kit
- Santoprene® Diaphragm
- Stainless Steel Ball/Check
- Polypropylene Seat
Diaphragm Material | Santoprene® |
Pump Type | 1 in Metallic |
Seat Material | Polypropylene |
Ball/Check Material | Stainless Steel |
Weight | 0.0 LB |
EAN or UPC | 633955807815 |
