
- Husky 1040 Series Repair Kit
- Teflon® Diaphragm
- Stainless Steel Ball/Check
- Polypropylene Seat
Pump Type | 1 in Metallic |
Seat Material | Polypropylene |
Ball/Check Material | Stainless Steel |
Diaphragm Material | Teflon® |
Weight | 2.0 LB |
EAN or UPC | 633955811348 |
