
- Husky 1040 Series Repair Kit
- Santoprene® Diaphragm
- Acetal Ball/Check
- Polypropylene Seat
Diaphragm Material | Santoprene® |
Ball/Check Material | Acetal |
Seat Material | Polypropylene |
Pump Type | 1 in Metallic |
Weight | 0.64 LB |
EAN or UPC | 633955813090 |

Diaphragm Material | Santoprene® |
Ball/Check Material | Acetal |
Seat Material | Polypropylene |
Pump Type | 1 in Metallic |
Weight | 0.64 LB |
EAN or UPC | 633955813090 |