- Husky 1040 Series Repair Kit
- Hytrel Diaphragm
- Teflon® Ball/Check
- Polypropylene Seat
| Pump Type | 1 in Metallic |
| Seat Material | Polypropylene |
| Ball/Check Material | Teflon® |
| Diaphragm Material | Hytrel |
| Weight | 0.92 LB |
| EAN or UPC | 633955692527 |
| Pump Type | 1 in Metallic |
| Seat Material | Polypropylene |
| Ball/Check Material | Teflon® |
| Diaphragm Material | Hytrel |
| Weight | 0.92 LB |
| EAN or UPC | 633955692527 |