
- Husky 1040 Series Repair Kit
- Teflon® Diaphragm
- Viton Ball/Check
- Viton Seat
Pump Type | 1 in Metallic |
Diaphragm Material | Teflon® |
Ball/Check Material | Viton |
Seat Material | Viton |
Weight | 1.24 LB |
EAN or UPC | 633955690578 |

Pump Type | 1 in Metallic |
Diaphragm Material | Teflon® |
Ball/Check Material | Viton |
Seat Material | Viton |
Weight | 1.24 LB |
EAN or UPC | 633955690578 |