
- Husky 1040 Series Repair Kit
- Buna-N Diaphragm
- Buna-N Ball/Check
- Viton Seat
Pump Type | 1 in Metallic |
Ball/Check Material | Buna-N |
Seat Material | Viton |
Diaphragm Material | Buna-N |
Weight | 0.56 LB |
EAN or UPC | 633955700246 |

Pump Type | 1 in Metallic |
Ball/Check Material | Buna-N |
Seat Material | Viton |
Diaphragm Material | Buna-N |
Weight | 0.56 LB |
EAN or UPC | 633955700246 |