- Husky 1040 Series Repair Kit
- Santoprene® Diaphragm
- Santoprene® Ball/Check
- Viton Seat
| Seat Material | Viton |
| Pump Type | 1 in Metallic |
| Ball/Check Material | Santoprene® |
| Diaphragm Material | Santoprene® |
| Weight | 0.2 LB |
| EAN or UPC | 633955948693 |
| Seat Material | Viton |
| Pump Type | 1 in Metallic |
| Ball/Check Material | Santoprene® |
| Diaphragm Material | Santoprene® |
| Weight | 0.2 LB |
| EAN or UPC | 633955948693 |