- Husky 1040 Series Repair Kit
- Viton Diaphragm
- Stainless Steel Ball/Check
- Viton Seat
| Ball/Check Material | Stainless Steel |
| Pump Type | 1 in Metallic |
| Seat Material | Viton |
| Diaphragm Material | Viton |
| Weight | 0.0 LB |
| EAN or UPC | 633955834453 |
| Ball/Check Material | Stainless Steel |
| Pump Type | 1 in Metallic |
| Seat Material | Viton |
| Diaphragm Material | Viton |
| Weight | 0.0 LB |
| EAN or UPC | 633955834453 |