
- Husky 1040 Series Repair Kit
- Teflon® Diaphragm
- Teflon® Ball/Check
- Viton Seat
Diaphragm Material | Teflon® |
Pump Type | 1 in Metallic |
Ball/Check Material | Teflon® |
Seat Material | Viton |
Weight | 1.2 LB |
EAN or UPC | 633955803985 |

Diaphragm Material | Teflon® |
Pump Type | 1 in Metallic |
Ball/Check Material | Teflon® |
Seat Material | Viton |
Weight | 1.2 LB |
EAN or UPC | 633955803985 |