- Husky 1040 Series Repair Kit
- Buna-N Diaphragm
- Buna-N Ball/Check
- Buna-N Seat
| Ball/Check Material | Buna-N |
| Diaphragm Material | Buna-N |
| Seat Material | Buna-N |
| Pump Type | 1 in Metallic |
| Weight | 0.92 LB |
| EAN or UPC | 633955948686 |
| Ball/Check Material | Buna-N |
| Diaphragm Material | Buna-N |
| Seat Material | Buna-N |
| Pump Type | 1 in Metallic |
| Weight | 0.92 LB |
| EAN or UPC | 633955948686 |