- Husky 1040 Series Repair Kit
- Santoprene® Diaphragm
- Santoprene® Ball/Check
- Buna-N Seat
| Pump Type | 1 in Metallic |
| Seat Material | Buna-N |
| Diaphragm Material | Santoprene® |
| Ball/Check Material | Santoprene® |
| Weight | 0.0 LB |
| EAN or UPC | 633955948679 |
| Pump Type | 1 in Metallic |
| Seat Material | Buna-N |
| Diaphragm Material | Santoprene® |
| Ball/Check Material | Santoprene® |
| Weight | 0.0 LB |
| EAN or UPC | 633955948679 |