- Husky 1040 Series Repair Kit
- Santoprene® Diaphragm
- Viton Ball/Check
- Santoprene® Seat
| Diaphragm Material | Santoprene® |
| Seat Material | Santoprene® |
| Pump Type | 1 in Metallic |
| Ball/Check Material | Viton |
| Weight | 0.0 LB |
| EAN or UPC | 633955824874 |
| Diaphragm Material | Santoprene® |
| Seat Material | Santoprene® |
| Pump Type | 1 in Metallic |
| Ball/Check Material | Viton |
| Weight | 0.0 LB |
| EAN or UPC | 633955824874 |