- Husky 1040 Series Repair Kit
- Santoprene® Diaphragm
- Hardened Stainless Steel Ball/Check
- Santoprene® Seat
| Ball/Check Material | Stainless Steel, Hardened |
| Pump Type | 1 in Metallic |
| Diaphragm Material | Santoprene® |
| Seat Material | Santoprene® |
| Weight | 1.6 LB |
| EAN or UPC | 633955900349 |

